- Radial Bearing Type
- Single Row
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 19.31 mm Width
| Rows of Balls | Single |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| I.D. | 25 mm |
| Relubrication Feature | Without |
| Inside Dia. | 25 mm |
| Cage Type | Sheet Metal |
| O.D. | 52 mm |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Outside Dia. | 52 mm |
| Weight | 0.461 LB |
| EAN or UPC | 7316571065649 |

