- Unmounted, Angular Contact Bearing
- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.56 in, 65.09 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.56 in, 65.1 mm |
| I.D. | 4.13 in, 105 mm |
| Outer Ring Width | 2.56 in, 65.1 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Series | 3220 |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| O.D. | 7.48 in, 190 mm |
| Weight | 16.219 LB |
| EAN or UPC | 7316573931225 |

