- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bearing Part | Complete Bearing |
| O.D. | 125 mm |
| Rows of Balls | Single |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| I.D. | 70 mm |
| Weight | 3.591 LB |
| EAN or UPC | 7316570681314 |

