- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 95 mm Inside Diameter
- 170 mm Outside Diameter
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Bore Type | Tapered Bore |
| Material | Steel |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| I.D. | 95 mm |
| Rows of Balls | Multi |
| Bearing Part | Complete Bearing |
| Cage Material | Sheet Metal |
| Weight | 19.068 LB |
| EAN or UPC | 7316577449177 |

