- Unmounted, Angular Contact Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.75 in Width
- Bearing Steel Material
| Outer Ring Width | 2.75 in, 69.8 mm |
| Limiting Speed | 2800 rpm |
| Bore Type | Cylindrical |
| Series | 3220 |
| Duplex Type | Single |
| Rolling Element | Ball |
| Contact Angle | 30 Degree |
| Flush Ground | No |
| Element Material | Bearing Steel |
| No. of Rows | Double |
| Axial Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Type | Angular Contact |
| No. of Bearings | 1 |
| Basic Dynamic Load Rating | 47659.496 lbf, 212 kN |
| Inner Ring Width | 2.75 in, 69.8 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Reference Speed | 3400 rpm |
| Relubrication Feature | Without |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Static Load Rating | 47659.496 lbf, 212 kN |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.75 in, 69.85 mm |
| I.D. | 4.33 in, 110 mm |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Weight | 17.924 LB |
| EAN or UPC | 7316570994650 |

