- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Housing Bore Dia. | 4.249 in |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.438 in |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 3.25 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Solid | Yes |
| Seal Type | Oil |
| Weight | 0.338 LB |
| EAN or UPC | 85311031219 |

