- 3.25 in Shaft Diameter
- 4.38 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Bore Sealant | Bore Tite |
| Case Material | Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 4.376 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Solid | Yes |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Shaft Dia. | 3.25 in |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Construction | CRWH1 |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Weight | 0.325 LB |
| EAN or UPC | 85311031257 |

