- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
| Housing Bore Dia. | 5 in, 139 mm |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 3 in, 82 mm |
| Overall Width | 16 mm |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Design | UNITIZE |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.883 LB |
| EAN or UPC | 85311374057 |

