Skip to content Skip to navigation menu
Radial Tapered Roller Bearing

32936

Radial Tapered Roller Bearing
Item #101172341
  • Radial Bearing Type
  • Single Row
  • Tapered Bore Type
  • 180 mm Inside Diameter
  • 250 mm Outside Diameter
  • 47.93 mm Width
+ Show More + Show Less
Radial Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • Single Row
  • Tapered Bore Type
  • 180 mm Inside Diameter
  • 250 mm Outside Diameter

description

  • Single-row taper roller bearings as ready-to-mount matched pairs.

applications

  • Gearboxes
  • Cone crushers

features

  • Suitable for heavy loads
  • Allows up to two minutes of arc
  • Long life
  • High reliability

compliances

  • 0
O.D. 250 mm
Cage Type Sheet Metal
Bore Type Tapered Bore
Cone/Cup Cup/Cone
Bearing Type Radial
Rows of Balls Single
Cone Width 45 mm
I.D. 180 mm
Bearing Part Complete Bearing
Material Steel
Cup Width 34 mm
Tolerance Class 2 (Standard)
Relubrication Feature Without
Inch/Metric Metric
Weight 14.767 LB
EAN or UPC 7316577006219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison