- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Special Features | Improved Friction Torque Characteristics |
| O.D. | 125 mm |
| No. of Rows | 1 |
| Bore Type | Tapered Bore |
| Cone Width | 36 mm |
| Cup Width | 29.5 mm |
| Bearing Part | Complete Bearing |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 5000 rpm |
| Inner Ring Width | 1.417 in, 36 mm |
| Static Load Rating | 64070.549 lbf, 285 kN |
| Bearing Type | Radial |
| Width | 1.417 in, 36 mm |
| Cage Type | Sheet Metal |
| Outer Ring Width | 1.161 in, 29.5 mm |
| Material | Steel |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Cone/Cup | Cup/Cone |
| Contact Angle | 10.5° |
| Basic Dynamic Load Rating | 46535.451 lbf, 207 kN |
| Weight | 3.629 LB |
| EAN or UPC | 7316577120793 |

