- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.65 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Temperature Range [Max] | 230 °F |
| Rows of Balls | Double |
| Enclosure | Seal on Both Sides |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Cage Type | Plastic |
| Seal Type | Contacting Seal |
| Series | 322 |
| Flush Ground | No |
| I.D. | 0.59 in, 15 mm |
| Inner Ring Width | 0.75 in, 19 mm |
| Limiting Speed | 12000 rpm |
| Axial Internal Clearance | CN |
| Relubrication Feature | Without |
| Cage | Non-Metallic |
| O.D. Type | Cylindrical |
| Temperature Range [Min] | -22 °F |
| Duplex Type | Single |
| Contact Angle | 30 Degree |
| Type | Angular Contact |
| Cage Material | Polyamide |
| Outer Ring Width | 0.75 in, 19 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Element Material | Bearing Steel |
| Width | 0.75 in, 19.05 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| No. of Bearings | 1 |
| Lubricant | Grease |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| icNumber | 7700431 |
| Bearing Design | Converging Angle Design |
| No. of Rows | Double |
| Basic Dynamic Load Rating | 3394.615 lbf, 15.1 kN |
| Inch/Metric | Metric |
| Row Type | 2 |
| O.D. | 1.65 in, 42 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 2090.723 lbf, 9.3 kN |
| Special Features | Grease for Medium Temperatures |
| Precision | Standard |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Weight | 0.292 LB |
| EAN or UPC | 7316570033786 |

