- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 65 mm Inside Diameter
- 120 mm Outside Diameter
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 120 mm |
| I.D. | 65 mm |
| Weight | 3.426 LB |
| EAN or UPC | 7316570335392 |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 120 mm |
| I.D. | 65 mm |
| Weight | 3.426 LB |
| EAN or UPC | 7316570335392 |