- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| No. of Rows | Double |
| I.D. | 0.79 in, 20 mm |
| Flush Ground | No |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.87 in, 22 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.87 in, 22 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Origin | Double Row Deep Groove |
| Cage Type | Metal |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Precision | Standard |
| Preload Level | C3 Axial Clearance |
| Seal Type | Contacting Seal |
| O.D. | 2.05 in, 52 mm |
| Temperature Range [Min] | -22 °F |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| Row Type | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 3280 lbf |
| icNumber | 7700484 |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.88 in, 22.23 mm |
| Rows of Balls | Double |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Converging Angle Design |
| Dynamic Load Rating | 5060 lbf |
| Rolling Element | Ball |
| Limiting Speed - Sealed | 8500 rpm |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 12000 rpm |
| Temperature Range [Max] | 284 °F |
| Limiting Speed - Grease | 8500 rpm |
| Lubricant | Grease |
| Series | 322 |
| Locking Device | No Locking Device |
| Radial Internal Clearance | C3 |
| Weight | 0.515 LB |
| EAN or UPC | 7316573932215 |

