- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 0.87 in, 22 mm |
| Cage | Non-Metallic |
| Type | Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30° |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Axial Internal Clearance | CN |
| Flush Ground | No |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Inch/Metric | Metric |
| Series | 322 |
| O.D. | 2.047 in, 52 mm |
| Enclosure | Seal on Both Sides |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 5507.819 lbf, 24.5 kN |
| Limiting Speed | 9000 rpm |
| I.D. | 0.787 in, 20 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Seal Type | Contact |
| No. of Rows | 2 |
| Lubricant | Grease |
| Width | 0.874 in, 22.2 mm |
| Weight | 0.505 LB |
| EAN or UPC | 7316570786248 |

