- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
| Outer Ring Width | 0.87 in, 22 mm |
| Axial Internal Clearance | C3 |
| Basic Dynamic Load Rating | 5507.819 lbf, 24.5 kN |
| Inch/Metric | Metric |
| Series | 322 |
| Width | 0.88 in, 22.23 mm |
| O.D. Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Duplex Type | Single |
| No. of Bearings | 1 |
| No. of Rows | Double |
| Type | Angular Contact |
| Material | Bearing Steel |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Bearing Class | Class 6 / P6 |
| Reference Speed | 13000 rpm |
| Limiting Speed | 13000 rpm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Flush Ground | No |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Row Type | 2 |
| I.D. | 0.79 in, 20 mm |
| O.D. | 2.05 in, 52 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Precision Rating | ABEC 3 |
| Cage | Sheet Metal |
| Weight | 0.505 LB |
| EAN or UPC | 7316571821870 |

