- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 1 in Width
- Bearing Steel Material
| No. of Rows | 2 |
| Width | 1 in, 25.4 mm |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Inner Ring Width | 1 in, 25.4 mm |
| Precision Rating | ABEC 3 |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage | Sheet Metal |
| Type | Angular Contact |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Limiting Speed | 11000 rpm |
| Material | Bearing Steel |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Enclosure | Shield on Both Sides |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Outer Ring Width | 1 in, 25.4 mm |
| Series | 3220 |
| Reference Speed | 11000 rpm |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Relubrication Feature | Without |
| Seal Type | Non-Contact |
| Axial Internal Clearance | C3 |
| Static Load Rating | 4945.797 lbf, 22 kN |
| Contact Angle | 30° |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| O.D. | 2.441 in, 62 mm |
| Cage Material | Sheet Metal |
| Row Type | 2 |
| Preload Level | C3 Axial Clearance |
| I.D. | 0.984 in, 25 mm |
| Weight | 0.811 LB |
| EAN or UPC | 7316573932239 |

