- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 1 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Relubrication Feature | Without |
| Row Type | 2 |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| icNumber | 7696203 |
| Seal Type | Non-Contacting Seal |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Design | Converging Angle Design |
| Type | Angular Contact |
| Cage | Sheet Metal |
| Inner Ring Width | 1 in, 25.4 mm |
| Limiting Speed | 11000 rpm |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 7500 rpm |
| Limiting Speed - Oil | 10000 rpm |
| No. of Bearings | 1 |
| Static Load Rating | 4945.797 lbf, 22 kN |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 7500 rpm |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| No. of Rows | Double |
| Series | 3220 |
| Precision Rating | ABEC 3 |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Dynamic Load Rating | 6910 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Bearing Steel |
| Precision | Standard |
| O.D. | 2.44 in, 62 mm |
| Reference Speed | 11000 rpm |
| O.D. Type | Cylindrical |
| Width | 1 in, 25.4 mm |
| Axial Internal Clearance | CN |
| Cage Type | Metal |
| Outer Ring Width | 1 in, 25.4 mm |
| Duplex Type | Single |
| Static Load Rating [Max] | 4590 lbf |
| Preload Level | Normal Axial Clearance |
| Lubricant | Grease |
| Flush Ground | No |
| Seal Material | Tinplate |
| Rolling Element | Ball |
| I.D. | 0.98 in, 25 mm |
| Enclosure | Shield on Both Sides |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Weight | 0.811 LB |
| EAN or UPC | 7316573932147 |

