- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 1 in Width
- Bearing Steel Material
| I.D. | 0.98 in, 25 mm |
| Bearing Class | Class 6 / P6 |
| Width | 1 in, 25.4 mm |
| Row Type | 2 |
| Preload Level | C3 Axial Clearance |
| Cage | Sheet Metal |
| Rolling Element | Ball |
| Contact Angle | 30 Degree |
| Element Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Precision Rating | ABEC 3 |
| No. of Rows | Double |
| Reference Speed | 10000 rpm |
| Outer Ring Width | 1 in, 25.4 mm |
| Material | Bearing Steel |
| Limiting Speed | 11000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Series | 3220 |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Axial Internal Clearance | C3 |
| Locating | Snap Ring Fitted |
| O.D. | 2.44 in, 62 mm |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Static Load Rating | 4586.102 lbf, 20.4 kN |
| Flush Ground | No |
| Inner Ring Width | 1 in, 25.4 mm |
| Weight | 0.817 LB |
| EAN or UPC | 7316573932246 |

