- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 1 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Flush Ground | No |
| Inch/Metric | Metric |
| Bearing Design | Converging Angle Design |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 7500 rpm |
| Precision Rating | ABEC 1 |
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1 in, 25.4 mm |
| Limiting Speed - Oil | 10000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Width | 1 in, 25.4 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| No. of Rows | Double |
| Precision | Standard |
| Outer Ring Width | 1 in, 25.4 mm |
| Origin | Double Row Deep Groove |
| O.D. Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Preload Level | C3 Axial Clearance |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Limiting Speed - Sealed | 7500 rpm |
| Row Type | 2 |
| I.D. | 0.98 in, 25 mm |
| Series | 3220 |
| Seal Material | None |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 7670 lbf |
| Contact Angle | 30 Degree |
| Element Material | Bearing Steel |
| Locking Device | No Locking Device |
| Capacity | Maximum Capacity |
| icNumber | 7698821 |
| Rows of Balls | Double |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Enclosure | Open |
| Static Load Rating [Max] | 6860 lbf |
| Weight | 0.779 LB |
| EAN or UPC | 7316573933465 |

