- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Temperature Range [Min] | -22 °F |
| Width | 1.19 in, 30.16 mm |
| O.D. | 2.83 in, 72 mm |
| I.D. | 1.18 in, 30 mm |
| Contact Angle | 30 Degree |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Sealed | 6300 rpm |
| Inch/Metric | Metric |
| Type | Angular Contact |
| Cage | Sheet Metal |
| Series | 3220 |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Basic Dynamic Load Rating | 9554.38 lbf, 42.5 kN |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 9360 lbf |
| No. of Rows | Double |
| Limiting Speed - Oil | 8500 rpm |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Rows of Balls | Double |
| Precision | Standard |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 6520 lbf |
| Snap Ring | No Snap Ring |
| Row Type | 2 |
| icNumber | 7700464 |
| Axial Internal Clearance | C3 |
| Limiting Speed - Grease | 6300 rpm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Seal Material | Nitrile Rubber (NBR) |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 284 °F |
| Bearing Design | Converging Angle Design |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Enclosure | Seal on Both Sides |
| Duplex Type | Single |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Origin | Double Row Deep Groove |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 6300 rpm |
| Preload Level | C3 Axial Clearance |
| Element Material | Bearing Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | C3 |
| Weight | 1.204 LB |
| EAN or UPC | 7316573932277 |

