- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| I.D. | 1.181 in, 30 mm |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Seal Material | Tinplate |
| No. of Bearings | 1 |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Limiting Speed | 9000 rpm |
| Duplex Type | Single |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Axial Internal Clearance | C3 |
| Type | Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Series | 3220 |
| Width | 1.189 in, 30.2 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Precision Rating | ABEC 3 |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 6 / P6 |
| O.D. | 2.835 in, 72 mm |
| Seal Type | Non-Contact |
| Rolling Element | Ball |
| Reference Speed | 10000 rpm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Preload Level | C3 Axial Clearance |
| Enclosure | Shield on Both Sides |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Contact Angle | 30° |
| Basic Dynamic Load Rating | 9554.38 lbf, 42.5 kN |
| Weight | 1.204 LB |
| EAN or UPC | 7316573932307 |

