- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| I.D. | 1.18 in, 30 mm |
| Reference Speed | 10000 rpm |
| Cage | Sheet Metal |
| Series | 3220 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Width | 1.19 in, 30.16 mm |
| Axial Internal Clearance | CN |
| Type | Angular Contact |
| O.D. | 2.83 in, 72 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| Limiting Speed | 9000 rpm |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 9554.38 lbf, 42.5 kN |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Precision Rating | ABEC 3 |
| Static Load Rating | 6744.268 lbf, 30 kN |
| No. of Bearings | 1 |
| Locating | Snap Ring Fitted |
| Flush Ground | No |
| Row Type | 2 |
| Bearing Class | Class 6 / P6 |
| Relubrication Feature | Without |
| Cage Material | Bearing Steel |
| No. of Rows | Double |
| Preload Level | Normal Axial Clearance |
| Weight | 1.211 LB |
| EAN or UPC | 7316571851051 |

