- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Duplex Type | Single |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Cage Material | Polyamide |
| I.D. | 1.38 in, 35 mm |
| Element Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| No. of Rows | Double |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Cage | Non-Metallic |
| Inner Ring Width | 1.38 in, 34.93 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 6000 rpm |
| Preload Level | Normal Axial Clearance |
| Rolling Element | Ball |
| Outer Ring Width | 1.38 in, 34.93 mm |
| Row Type | 2 |
| Ring Style | One-Piece |
| Type | 2-Point |
| Basic Dynamic Load Rating | 12139.683 lbf, 54 kN |
| No. of Bearings | 1 |
| Lubricant | Grease |
| Width | 1.38 in, 34.93 mm |
| Tolerance | Class 6 (P6) |
| Flush Ground | No |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. | 3.15 in, 80 mm |
| Seal Type | Contacting Seal |
| Series | 3220 |
| Axial Internal Clearance | Group N |
| Contact Angle | 30 Degree |
| Inch/Metric | Metric |
| Weight | 1.654 LB |
| EAN or UPC | 7316570924732 |

