- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 2 |
| Limiting Speed | 8500 rpm |
| Inch/Metric | Metric |
| Axial Internal Clearance | C3 |
| Preload Level | C3 Axial Clearance |
| I.D. | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| No. of Bearings | 1 |
| Ring Type | One-Piece Inner and Outer Rings |
| Inner Ring Width | 1.38 in, 34.93 mm |
| Cage | Sheet Metal |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Series | 3220 |
| Cage Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| No. of Rows | Double |
| Width | 1.38 in, 34.93 mm |
| O.D. | 3.15 in, 80 mm |
| Reference Speed | 8500 rpm |
| Duplex Type | Single |
| Flush Ground | No |
| Outer Ring Width | 1.38 in, 34.93 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 12139.683 lbf, 54 kN |
| Precision Rating | ABEC 3 |
| Type | Angular Contact |
| Weight | 1.712 LB |
| EAN or UPC | 7316571185521 |

