- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| O.D. | 3.15 in, 80 mm |
| Series | 3220 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.37 in, 34.9 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Inner Ring Width | 1.37 in, 34.9 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| I.D. | 1.38 in, 35 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Material | Bearing Steel |
| No. of Rows | Double |
| Width | 1.38 in, 34.93 mm |
| Preload Level | C3 Axial Clearance |
| Flush Ground | No |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Weight | 1.665 LB |
| EAN or UPC | 7316573933496 |

