- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Housing Bore Dia. | 4.249 in |
| Construction | CRWH1 |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Shaft Dia. | 3.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Overall Width | 0.438 in |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Weight | 0.231 LB |
| EAN or UPC | 85311031523 |

