- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Flush Ground | No |
| Type | Angular Contact |
| Element Material | Bearing Steel |
| Series | 3220 |
| I.D. | 1.575 in, 40 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Sheet Metal |
| Seal Type | Non-Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Inch/Metric | Metric |
| Axial Internal Clearance | C3 |
| No. of Rows | 2 |
| Reference Speed | 7500 rpm |
| Seal Material | Tinplate |
| Precision Rating | ABEC 3 |
| Cage Material | Sheet Metal |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Width | 1.437 in, 36.5 mm |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| O.D. | 3.543 in, 90 mm |
| Enclosure | Shield on Both Sides |
| Preload Level | C3 Axial Clearance |
| Locating | Snap Ring Fitted |
| Limiting Speed | 7500 rpm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 14724.986 lbf, 65.5 kN |
| No. of Bearings | 1 |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Contact Angle | 30° |
| Weight | 2.248 LB |
| EAN or UPC | 7316573946175 |

