- Ball Bearing
| Ring Type | One-Piece Inner and Outer Rings |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Lubricant | Grease |
| No. of Rows | 2 |
| Limiting Speed | 7500 rpm |
| Basic Dynamic Load Rating | 14724.986 lbf, 65.5 kN |
| Reference Speed | 7500 rpm |
| Seal Type | Non-Contact |
| O.D. | 3.543 in, 90 mm |
| Width | 1.437 in, 36.5 mm |
| Material | Bearing Steel |
| Contact Angle | 30° |
| Type | Angular Contact |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| I.D. | 1.575 in, 40 mm |
| Axial Internal Clearance | CN |
| Weight | 0.95 KG |
| EAN or UPC | 7316570617917 |

