- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| I.D. | 1.57 in, 40 mm |
| Type | Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Reference Speed | 7500 rpm |
| Basic Dynamic Load Rating | 14724.986 lbf, 65.5 kN |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Axial Internal Clearance | CN |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Dynamic Load Rating | 14400 lbf |
| Static Load Rating [Max] | 9900 lbf |
| Bearing Design | Converging Angle Design |
| Seal Material | None |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Contact Angle | 30 Degree |
| Rows of Balls | Double |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Enclosure | Open |
| Row Type | 2 |
| Static Load Rating | 10790.829 lbf, 48 kN |
| O.D. Type | Cylindrical |
| Series | 3220 |
| Bore Type | Cylindrical |
| Limiting Speed | 7500 rpm |
| Preload Level | Normal Axial Clearance |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| No. of Rows | Double |
| Precision | Standard |
| Width | 1.44 in, 36.51 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 3.54 in, 90 mm |
| Radial Internal Clearance | Normal |
| Weight | 2.218 LB |
| EAN or UPC | 7316571185545 |

