- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Static Load Rating | 9329.571 lbf, 41.5 kN |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Reference Speed | 8000 rpm |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Series | 3220 |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Cage Material | Brass |
| O.D. | 3.54 in, 90 mm |
| Locating | Snap Ring Fitted |
| Axial Internal Clearance | CB |
| No. of Bearings | 1 |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Row Type | 2 |
| I.D. | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Duplex Type | Single |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Preload Level | Normal Axial Clearance |
| Cage | Machined Metal |
| Width | 1.44 in, 36.51 mm |
| Inner Ring Width | 1.44 in, 36.5 mm |
| No. of Rows | Double |
| Type | Angular Contact |
| Inch/Metric | Metric |
| Limiting Speed | 7000 rpm |
| Weight | 2.619 LB |
| EAN or UPC | 7316571251943 |

