- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Outer Ring Width | 1.56 in, 39.7 mm |
| Inner Ring Width | 1.56 in, 39.7 mm |
| No. of Rows | 2 |
| Static Load Rating | 11914.874 lbf, 53 kN |
| Type | Angular Contact |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 3220 |
| I.D. | 1.772 in, 45 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Axial Internal Clearance | C3 |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Limiting Speed | 4800 rpm |
| Basic Dynamic Load Rating | 16860.671 lbf, 75 kN |
| Material | Bearing Steel |
| Flush Ground | No |
| Cage Material | Sheet Metal |
| Enclosure | Seal on Both Sides |
| Width | 1.563 in, 39.7 mm |
| Preload Level | C3 Axial Clearance |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 3.937 in, 100 mm |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30° |
| Seal Type | Contact |
| Weight | 2.91 LB |
| EAN or UPC | 7316571510729 |

