- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Type | Angular Contact |
| Series | 3220 |
| Rolling Element | Ball |
| Cage | Sheet Metal |
| No. of Bearings | 1 |
| Axial Internal Clearance | CN |
| Flush Ground | No |
| Duplex Type | Single |
| Precision Rating | ABEC 3 |
| Basic Dynamic Load Rating | 16073.839 lbf, 71.5 kN |
| No. of Rows | Double |
| Relubrication Feature | Without |
| Static Load Rating | 11914.874 lbf, 53 kN |
| Inner Ring Width | 1.56 in, 39.69 mm |
| Element Material | Bearing Steel |
| Limiting Speed | 6300 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| Inch/Metric | Metric |
| Outer Ring Width | 1.56 in, 39.69 mm |
| Bearing Class | Class 6 / P6 |
| Row Type | 2 |
| Material | Bearing Steel |
| I.D. | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Reference Speed | 7500 rpm |
| Contact Angle | 30 Degree |
| Width | 1.56 in, 39.69 mm |
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Cage Material | Bearing Steel |
| O.D. | 3.94 in, 100 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 2.949 LB |
| EAN or UPC | 7316571396361 |

