- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Duplex Type | Single |
| Origin | Double Row Deep Groove |
| Precision | Standard |
| Cage Material | Brass |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Bearing Class | Normal / P0 |
| Seal Material | None |
| Row Type | 2 |
| No. of Rows | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Basic Dynamic Load Rating | 13893.193 lbf, 61.8 kN |
| Axial Internal Clearance | CB |
| I.D. | 1.77 in, 45 mm |
| Enclosure | Open |
| Snap Ring | With Snap Ring |
| Cage Type | Metal |
| Bearing Type | Unmounted, Angular Contact |
| Locating | Snap Ring Fitted |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| O.D. | 3.94 in, 100 mm |
| Reference Speed | 7500 rpm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.56 in, 39.69 mm |
| Material | Bearing Steel |
| Width | 1.56 in, 39.69 mm |
| Bore Type | Cylindrical |
| Bearing Design | Converging Angle Design |
| Precision Rating | ABEC 1 |
| Capacity | Maximum Capacity |
| Cage | Machined Metal |
| Inner Ring Width | 1.56 in, 39.69 mm |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Series | 3220 |
| Type | Angular Contact |
| Preload Level | Normal Axial Clearance |
| icNumber | 7704614 |
| Rolling Element | Ball |
| Ball Material | Steel |
| Limiting Speed | 6300 rpm |
| Static Load Rating | 11690.065 lbf, 52 kN |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Weight | 3.424 LB |
| EAN or UPC | 7316571251950 |

