- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Sealed | 4500 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7702361 |
| Flush Ground | No |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Enclosure | Shield on One Side |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Precision | Standard |
| No. of Rows | Double |
| Seal Type | Non-Contacting Seal |
| Seal Material | Tinplate |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 18200 lbf |
| Series | 3220 |
| O.D. | 3.94 in, 100 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| I.D. | 1.77 in, 45 mm |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Origin | Double Row Deep Groove |
| Ball Material | Steel |
| Row Type | 2 |
| Preload Level | C3 Axial Clearance |
| Limiting Speed - Oil | 7000 rpm |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Width | 1.56 in, 39.69 mm |
| Lubricant | Oil Preservative |
| Capacity | Maximum Capacity |
| Limiting Speed - Grease | 4500 rpm |
| No. of Bearings | 1 |
| Static Load Rating [Max] | 18000 lbf |
| Bearing Design | Converging Angle Design |
| Precision Level | Standard (ABEC 1) |
| Weight | 3.073 LB |
| EAN or UPC | 7316573933762 |

