Skip to content Skip to navigation menu
Double Row Cylindrical Bore Angular Contact Ball Bearing

3310 A-2RS1NR/C3

Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #101174558
  • Unmounted, Angular Contact Bearing
  • 1.97 in Inner Diameter
  • 4.33 in Outer Diameter
  • 1.75 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 1.75 in Outer Ring Width
  • Double Row
  • Metric
+ Show More + Show Less
Double Row Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 1.97 in Inner Diameter
  • 4.33 in Outer Diameter
  • 1.75 in Width
  • Bearing Steel Material
Row Type 2
Preload Level C3 Axial Clearance
Enclosure Seal on Both Sides
Bearing Class Class 6 / P6
Lubricant Grease
Rolling Element Ball
Cage Sheet Metal
Inch/Metric Metric
Locating Snap Ring Fitted
Outer Ring Width 1.75 in, 44.4 mm
Bearing Type Unmounted, Angular Contact
Type Angular Contact
Basic Dynamic Load Rating 21356.85 lbf, 95 kN
Precision Rating ABEC 3
Relubrication Feature Without
Element Material Bearing Steel
Limiting Speed 4300 rpm
Seal Type Contact
Flush Ground No
Ring Type One-Piece Inner and Outer Rings
O.D. Type Cylindrical
Series 3220
I.D. 1.969 in, 50 mm
No. of Bearings 1
Inner Ring Width 1.75 in, 44.4 mm
O.D. 4.331 in, 110 mm
Duplex Type Single
Material Bearing Steel
No. of Rows 2
Cage Material Sheet Metal
Static Load Rating 15624.222 lbf, 69.5 kN
Width 1.748 in, 44.4 mm
Axial Internal Clearance C3
Contact Angle 30°
Seal Material Nitrile Rubber (NBR)
Weight 3.922 LB
EAN or UPC 7316573932499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison