- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Seal Material | Tinplate |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 21356.85 lbf, 95 kN |
| Outer Ring Width | 1.75 in, 44.4 mm |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Preload Level | C3 Axial Clearance |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Ring Type | One-Piece Inner and Outer Rings |
| Series | 3220 |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Contact Angle | 30° |
| Seal Type | Non-Contact |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Limiting Speed | 6000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| Axial Internal Clearance | C3 |
| Rolling Element | Ball |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Enclosure | Shield on Both Sides |
| No. of Rows | 2 |
| O.D. | 4.331 in, 110 mm |
| Cage Material | Sheet Metal |
| Precision Rating | ABEC 3 |
| I.D. | 1.969 in, 50 mm |
| Width | 1.748 in, 44.4 mm |
| Reference Speed | 6000 rpm |
| Type | Angular Contact |
| Weight | 3.869 LB |
| EAN or UPC | 7316573932505 |

