- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. of Rows | Double |
| Bearing Class | Class 6 / P6 |
| O.D. | 4.33 in, 110 mm |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| Ring Type | One-Piece Inner and Outer Rings |
| Lubricant | Grease |
| Cage | Sheet Metal |
| Flush Ground | No |
| icNumber | 7695845 |
| Axial Internal Clearance | CN |
| Inch/Metric | Metric |
| Ball Material | Steel |
| I.D. | 1.97 in, 50 mm |
| Reference Speed | 6000 rpm |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Design | Converging Angle Design |
| Basic Dynamic Load Rating | 21356.85 lbf, 95 kN |
| Series | 3220 |
| Dynamic Load Rating | 19200 lbf |
| Relubrication Feature | Without |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 1.75 in, 44.4 mm |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Limiting Speed | 6000 rpm |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| No. of Bearings | 1 |
| Static Load Rating [Max] | 14400 lbf |
| Material | Bearing Steel |
| Rows of Balls | Double |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Limiting Speed - Sealed | 4000 rpm |
| Seal Type | Non-Contacting Seal |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 4000 rpm |
| O.D. Type | Cylindrical |
| Limiting Speed - Oil | 5300 rpm |
| Width | 1.75 in, 44.45 mm |
| Duplex Type | Single |
| Enclosure | Shield on Both Sides |
| Cage Type | Metal |
| Row Type | 2 |
| Seal Material | Tinplate |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Weight | 3.869 LB |
| EAN or UPC | 7316573932185 |

