- 50 mm ID x 110 mm OD x 1 3/4" Wide
- Double Sealed (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | None |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4000 rpm |
| Precision | Standard |
| Static Load Rating [Max] | 14400 lbf |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Inner Ring Width | 1 3/4 in |
| Ball Material | Steel |
| Limiting Speed - Sealed | 4000 rpm |
| Enclosure | Double Sealed |
| O.D. | 110 mm |
| Contact Angle | 30° |
| Axial Internal Clearance | C3 |
| icNumber | 7697973 |
| Locking Device | No Locking Device |
| Width | 1.748 in, 44.4 mm |
| I.D. | 50 mm |
| Temperature Range [Max] | 284 °F |
| Bearing Type | Angular Contact |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Outer Ring Width | 1 3/4 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Contact Seals |
| Limiting Speed | 4300 rpm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -22 °F |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| Bearing Design | Converging Angle Design |
| Limiting Speed - Oil | 5300 rpm |
| No. of Rows | 2 |
| Dynamic Load Rating | 19200 lbf |
| Origin | Double Row Deep Groove |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 21356.85 lbf, 95 kN |
| O.D. Type | Straight |
| Type | Angular Contact |
| Weight | 3.869 LB |
| EAN or UPC | 7316573932482 |

