- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
| Flush Ground | No |
| Cage Type | Metal |
| Contact Angle | 30 Degree |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Bearing Design | Converging Angle Design |
| Material | Bearing Steel |
| Outer Ring Width | 1.94 in, 49.2 mm |
| Bore Type | Cylindrical |
| Reference Speed | 6000 rpm |
| Precision Rating | ABEC 3 |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| O.D. | 4.72 in, 120 mm |
| Series | 3220 |
| Limiting Speed | 5300 rpm |
| I.D. | 2.17 in, 55 mm |
| Width | 1.94 in, 49.21 mm |
| Static Load Rating | 18321.929 lbf, 81.5 kN |
| Rolling Element | Ball |
| No. of Rows | Double |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| Basic Dynamic Load Rating | 25178.602 lbf, 112 kN |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 25200 lbf |
| Relubrication Feature | Without |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Axial Internal Clearance | CN |
| Enclosure | Open |
| Precision | Standard |
| Capacity | Standard Capacity |
| Bearing Class | Class 6 / P6 |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | One-Piece Inner and Outer Rings |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Type | Angular Contact |
| Rows of Balls | Double |
| Preload Level | Normal Axial Clearance |
| Ball Material | Steel |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Row Type | 2 |
| Static Load Rating [Max] | 18338 lbf |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Weight | 5.082 LB |
| EAN or UPC | 7316570216561 |

