- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. | 4.72 in, 120 mm |
| Cage Material | Brass |
| Basic Dynamic Load Rating | 21491.735 lbf, 95.6 kN |
| Bearing Class | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Axial Internal Clearance | CB |
| Preload Level | Normal Axial Clearance |
| Cage Type | Metal |
| Origin | Double Row Deep Groove |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Machined Metal |
| I.D. | 2.17 in, 55 mm |
| Locating | Snap Ring Fitted |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Capacity | Maximum Capacity |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Rolling Element | Ball |
| Snap Ring | With Snap Ring |
| Rows of Balls | Double |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Bearing Design | Converging Angle Design |
| Radial Internal Clearance | Normal |
| Series | 3220 |
| Material | Bearing Steel |
| Limiting Speed | 5300 rpm |
| Width | 1.94 in, 49.21 mm |
| Enclosure | Open |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Seal Material | None |
| Outer Ring Width | 1.94 in, 49.2 mm |
| icNumber | 7699715 |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Reference Speed | 6000 rpm |
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| Type | Angular Contact |
| Relubrication Feature | Without |
| Static Load Rating | 18659.142 lbf, 83 kN |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Duplex Type | Single |
| Locking Device | No Locking Device |
| Precision Rating | ABEC 1 |
| Precision | Standard |
| Seal Type | Unsealed |
| No. of Rows | Double |
| Weight | 5.961 LB |
| EAN or UPC | 7316571251974 |

