- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Preload Level | Normal Axial Clearance |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Dynamic Load Rating | 26800 lbf |
| Row Type | 2 |
| Capacity | Maximum Capacity |
| Origin | Double Row Deep Groove |
| O.D. | 4.72 in, 120 mm |
| Limiting Speed - Grease | 3800 rpm |
| Material | Bearing Steel |
| Limiting Speed - Oil | 5000 rpm |
| Limiting Speed - Sealed | 3800 rpm |
| Flush Ground | No |
| icNumber | 7697254 |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.17 in, 55 mm |
| Width | 1.94 in, 49.21 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 1 |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.94 in, 49.2 mm |
| Seal Type | Unsealed |
| Series | 3220 |
| Ball Material | Steel |
| Enclosure | Open |
| Static Load Rating [Max] | 27400 lbf |
| Contact Angle | 30 Degree |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Design | Converging Angle Design |
| No. of Rows | Double |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Weight | 5.258 LB |
| EAN or UPC | 7316573933861 |

