- Tapered Roller Bearing
| No. of Rows | 1 |
| O.D. | 4.724 in, 120 mm |
| Limiting Speed | 5300 rpm |
| Width | 1.457 in, 37 mm |
| Relubrication Feature | Without |
| I.D. | 2.756 in, 70 mm |
| Static Load Rating | 56202.236 lbf, 250 kN |
| Inner Ring Width | 1.457 in, 37 mm |
| Bearing Part | Complete Bearing |
| Contact Angle | 14.17° |
| Bore Type | Cylindrical |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Outer Ring Width | 1.142 in, 29 mm |
| Basic Dynamic Load Rating | 47434.687 lbf, 211 kN |
| Weight | 3.699 LB |
| EAN or UPC | 7316577006356 |

