- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 2.13 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 28550.736 lbf, 127 kN |
| Limiting Speed | 1500 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Sheet Metal |
| Inner Ring Width | 2.13 in, 54 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Axial Internal Clearance | CN |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Flush Ground | No |
| Cage | Sheet Metal |
| Static Load Rating | 21356.85 lbf, 95 kN |
| Material | Bearing Steel |
| Type | Angular Contact |
| Contact Angle | 30° |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 2.13 in, 54 mm |
| Width | 2.126 in, 54 mm |
| I.D. | 2.362 in, 60 mm |
| Series | 322 |
| Lubricant | Solid Oil |
| O.D. | 5.118 in, 130 mm |
| Bearing Class | Class 6 / P6 |
| Weight | 6.589 LB |
| EAN or UPC | 7316574728466 |

