- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
| Row Type | 2 |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Inch/Metric | Metric |
| Axial Internal Clearance | C3 |
| No. of Bearings | 1 |
| Type | Angular Contact |
| Duplex Type | Single |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Bearing Class | Class 6 / P6 |
| Preload Level | C3 Axial Clearance |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Rolling Element | Ball |
| No. of Rows | Double |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 32822.106 lbf, 146 kN |
| Cage Material | Bearing Steel |
| Reference Speed | 5300 rpm |
| Series | 3220 |
| Cage | Sheet Metal |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Limiting Speed | 4500 rpm |
| O.D. | 5.51 in, 140 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| I.D. | 2.56 in, 65 mm |
| Outer Ring Width | 2.31 in, 58.7 mm |
| Static Load Rating | 24728.984 lbf, 110 kN |
| Element Material | Bearing Steel |
| Width | 2.31 in, 58.74 mm |
| Weight | 8.521 LB |
| EAN or UPC | 7316570669152 |

