- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
| Capacity | Standard Capacity |
| Preload Level | Normal Axial Clearance |
| Cage Material | Bearing Steel |
| Width | 2.31 in, 58.74 mm |
| No. of Bearings | 1 |
| I.D. | 2.56 in, 65 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 5.51 in, 140 mm |
| Ball Material | Steel |
| Limiting Speed | 4500 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| Seal Type | Unsealed |
| Series | 3220 |
| Static Load Rating [Max] | 24750 lbf |
| Outer Ring Width | 2.31 in, 58.7 mm |
| O.D. Type | Cylindrical |
| Bearing Design | Converging Angle Design |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Precision | Standard |
| No. of Rows | Double |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Rows of Balls | Double |
| Rolling Element | Ball |
| Contact Angle | 30 Degree |
| Origin | Double Row Deep Groove |
| Flush Ground | No |
| Seal Material | None |
| Basic Dynamic Load Rating | 32822.106 lbf, 146 kN |
| Precision Rating | ABEC 3 |
| Dynamic Load Rating | 32850 lbf |
| Lubricant | Oil Preservative |
| Reference Speed | 5300 rpm |
| Row Type | 2 |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Enclosure | Open |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Static Load Rating | 24728.984 lbf, 110 kN |
| Type | Angular Contact |
| Axial Internal Clearance | CN |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Radial Internal Clearance | Normal |
| Weight | 8.521 LB |
| EAN or UPC | 7316571013206 |

