- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. | 5.51 in, 140 mm |
| Cage | Machined Metal |
| Limiting Speed | 4500 rpm |
| Axial Internal Clearance | CB |
| Bearing Class | Normal / P0 |
| Enclosure | Open |
| Cage Material | Brass |
| Locating | Snap Ring Fitted |
| Outer Ring Width | 2.31 in, 58.7 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Width | 2.31 in, 58.74 mm |
| Precision | Standard |
| Cage Type | Metal |
| Duplex Type | Single |
| Seal Type | Unsealed |
| Bearing Design | Converging Angle Design |
| Seal Material | None |
| Series | 3220 |
| Radial Internal Clearance | Normal |
| Row Type | 2 |
| Basic Dynamic Load Rating | 31023.634 lbf, 138 kN |
| No. in Set | Single Bearing |
| Static Load Rating | 27426.691 lbf, 122 kN |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Type | Angular Contact |
| Lubricant | Oil Preservative |
| icNumber | 7699716 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Capacity | Maximum Capacity |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Relubrication Feature | Without |
| I.D. | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Double |
| Snap Ring | With Snap Ring |
| Preload Level | Normal Axial Clearance |
| Reference Speed | 5300 rpm |
| No. of Rows | Double |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Contact Angle | 40 Degree |
| Origin | Double Row Deep Groove |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Precision Rating | ABEC 1 |
| Weight | 9.656 LB |
| EAN or UPC | 7316571251981 |

