- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
| I.D. | 2.56 in, 65 mm |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Row Type | 2 |
| Flush Ground | No |
| Bore Type | Cylindrical |
| No. of Rows | Double |
| Series | 3220 |
| Width | 2.31 in, 58.74 mm |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| No. of Bearings | 1 |
| O.D. | 5.51 in, 140 mm |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Outer Ring Width | 2.31 in, 58.7 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Weight | 8.356 LB |
| EAN or UPC | 7316573933915 |

