- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.5 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Flush Ground | No |
| Rows of Balls | Double |
| Limiting Speed | 4300 rpm |
| Precision Rating | ABEC 3 |
| Bearing Design | Converging Angle Design |
| O.D. Type | Cylindrical |
| Series | 3220 |
| No. of Rows | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Relubrication Feature | Without |
| Precision | Standard |
| Inch/Metric | Metric |
| Reference Speed | 5000 rpm |
| Static Load Rating | 28101.118 lbf, 125 kN |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Preload Level | Normal Axial Clearance |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 36643.858 lbf, 163 kN |
| Snap Ring | No Snap Ring |
| I.D. | 2.76 in, 70 mm |
| Seal Material | None |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Cage | Sheet Metal |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 2.5 in, 63.5 mm |
| Element Material | Bearing Steel |
| O.D. | 5.91 in, 150 mm |
| No. of Bearings | 1 |
| Row Type | 2 |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Axial Internal Clearance | CN |
| Bearing Class | Class 6 / P6 |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 28125 lbf |
| Rolling Element | Ball |
| Dynamic Load Rating | 36675 lbf |
| Type | Angular Contact |
| icNumber | 7696626 |
| Inner Ring Width | 2.5 in, 63.5 mm |
| Ball Material | Steel |
| Weight | 10.1 LB |
| EAN or UPC | 7316570239379 |

