- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.5 in Width
- Bearing Steel Material
| No. of Rows | Double |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Type | Angular Contact |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Basic Dynamic Load Rating | 36643.858 lbf, 163 kN |
| Contact Angle | 30 Degree |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Locating | Snap Ring Fitted |
| Relubrication Feature | Without |
| I.D. | 2.76 in, 70 mm |
| Inner Ring Width | 2.5 in, 63.5 mm |
| Preload Level | C3 Axial Clearance |
| Flush Ground | No |
| Ring Type | One-Piece Inner and Outer Rings |
| Row Type | 2 |
| Axial Internal Clearance | C3 |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Width | 2.5 in, 63.5 mm |
| Cage Material | Bearing Steel |
| Limiting Speed | 4300 rpm |
| Series | 3220 |
| Static Load Rating | 28101.118 lbf, 125 kN |
| Reference Speed | 5000 rpm |
| O.D. Type | Cylindrical |
| O.D. | 5.91 in, 150 mm |
| Element Material | Bearing Steel |
| Weight | 10.071 LB |
| EAN or UPC | 7316571839073 |

