- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.69 in Width
- Bearing Steel Material
| Reference Speed | 4500 rpm |
| Contact Angle | 30 Degree |
| O.D. | 6.3 in, 160 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 39566.374 lbf, 176 kN |
| O.D. Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Limiting Speed | 4000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Width | 2.69 in, 68.26 mm |
| Bearing Class | Class 6 / P6 |
| Flush Ground | No |
| Outer Ring Width | 2.69 in, 68.3 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Type | Angular Contact |
| No. of Rows | 2 |
| I.D. | 2.95 in, 75 mm |
| Series | 3220 |
| Static Load Rating | 31473.252 lbf, 140 kN |
| Inner Ring Width | 2.69 in, 68.3 mm |
| Axial Internal Clearance | CN |
| Weight | 11.998 LB |
| EAN or UPC | 7316570165562 |

